Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Biology Investigation Kit No. 11: Transpiration
GREENER_CHOICESCI_ED

Catalog No. s07061 Shop All Aldon Products
Click to view available options
:
Transpiration study kit

Catalog No. S07061

Supplier: Innovating Science™ IS3711

Only null left
Add to Cart
Add to Cart

Includes

  • Eight each: clear tubing 12 in.; tubing clamps; pipettes - 1mL; syringes- 10mL; planting trays- six cells;
  • One each: bag potting soil;pack of bean seeds; tube of petroleum jelly; bottle nail polish; Pack of microscope slides
  • Teacher's manual and student's guide

Students study transpiration/transpiration pull and the role it plays in water/nutrient movement in plants.

Students will design and conduct an experiment to show how altering an environmental condition may affect the rate of transpiration.

  • Study the role of stomata
  • Examine transpiration in a bean seedling
  • Show effect of altering environment
  • Meets AP Science Practices 1, 2, 4, 6, and 7, and Big Idea 4
  • Materials for 32 students in eight lab groups

Specifications

Certifications/Compliance 49 CFR 173.4, meets AP science practices 1, 2, 4, 6, and 7 and big idea 4
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Study the process of transpiration/transpiration pull and the role it plays in water/nutrient movement in plants, study the role of stomata in relation to the transpiration process using a photometer to examine the rate of transpiration in a bean seedling.
Includes 8 Pieces 12 in. clear tubing, 8 tubing clamps, 8 x 1mL pipettes, 8 x 10mL syringes, 8 planting trays (six cells), 1 bag potting soil, 1 pack of bean seeds, 1 petroleum jelly tube, 1 nail polish bottle, 1 pack of microscope slides, teacher's manual and student's guide
Quantity 1
Dimensions (L x W x H) 12.625 x 9.5 x 6.75 in.
Class Size 8 Lab Groups or 32 Students
Product Type AP Biology Investigation Kit #11: Transpiration
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.