Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ AP Biology Investigation Kit No. 12: Fruit Fly Behavior

Shop All Aldon Products


Click to view available options
:
AP Lab 12: Fruit Fly Behavior
Description
Requires
Food items such as yeast, peanut butter, ketchup, jelly, salad dressing, apples, bananas and capers
- Students will study whether fruit flies will move toward or away from important chemicals and food that aid in their survival
- Using the choice behavior chamber, behaviors of the fruit-flies are observed and any pattern can be identified
- Students will formulate their own theories based on the fruit flies' response to the chemicals and foods
- Then, they can determine what materials and experiments should be tested further
- Meets AP Science Practices 1, 3, 4, 5, 6, and 7, and Big Idea 4
- Materials provided for eight lab groups
- Kit Includes:
- Ethyl Alcohol (30 mL)
- Deionized Water (30 mL)
- 5% Ammonia (30 mL)
- Vinegar (30 mL)
- Fruit fly vials
- Innovating Science™ Behavior Choice Chambers (8)
- Coupon for perishable materials (8 fruit fly cultures)
Specifications
Specifications
| Certifications/Compliance | Meets AP science practices 1, 3, 4, 5, 6, and 7 along with Big Idea 4 |
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | Study whether fruit flies will move toward or away from important chemicals and food that aid in their survival |
| Quantity | 1 Kit |
| Dimensions (L x W x H) | 14 x 10 x 10 in. |
| Class Size | 8 Lab Groups |
| Product Type | AP Biology Investigation Kit #12: Fruit Fly Behavior |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction