Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Chemical Observation Set

Shop All Aldon Products


Click to view available options
Class Size:
1 Class
Description
- Students will study the similarities and differences between the elements
- Each element is packaged in a break-resistant plastic container that is glued closed
- Kit Includes:
- Periodic table for review
- aluminum metal shot 99.9%
- Antimony metal lump 99.5%
- Barium metal in mineral oil
- Bismuth metal lump
- Cadmium metal mossy
- Calcium metal nodules
- Charcoal wood powder
- Chromium metal pieces
- Cobalt metal 99% min
- Copper metal powder 150 mesh
- Graphite powder
- Iron
- Oil free 20 mesh
- Lead shot
- Lithium metal rods in mineral oil
- Magnesium metal turnings
- Nickel metal shot 99.95% min
- Silicon metal lumps
- Silver powder
- Sodium metal sticks
- Sulfur lump
- Tin metal mossy 99.8% min
- Tungsten metal 99% powder
- Zinc metal
Compliance
Conforms to 49 CFR 173.4
Specifications
Specifications
Certifications/Compliance | 49 CFR 173.4 |
Color | White |
Grade | 7 to 14 |
Age | 13 to 20 |
For Use With (Application) | To study the similarities and differences between elements |
Quantity | 1 Kit |
Dimensions (L x W x H) | 8.125 x 7.25 x 3.5 in. |
Class Size | 1 Class |
Product Type | Chemical Observation Set |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction