Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Distance Learning: Introduction to Ionic Reactions
GREENER_CHOICESCI_ED

Catalog No. S798799 Shop All Aldon Products
Change view
Click to view available options
Class Size:
2 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S798799 2 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Contains chemicals including lead and lead compounds, cadmium and cadmium compounds, which is known to the state of CA to cause cancer and reproductive harm
Catalog No. S798799 Supplier Innovating Science™ Supplier No. IS1518
Add to Cart
Add to Cart
Contains chemicals including lead and lead compounds, cadmium and cadmium compounds, which is known to the state of CA to cause cancer and reproductive harm

Introduces students to ionic reactions by testing microscale chemical combinations

  • Students test microscale chemical combinations to learn how to identify if a reaction has occurred
  • Contents of kit optimized to minimize pre-lab prep, waste and cross contamination
  • Contains enough materials for two groups of students

Includes:

  • 6 mL (0.1 M) of:
    • Aluminum nitrate
    • Barium nitrate
    • Cadmium nitrate
    • Calcium nitrate
    • Chromium nitrate
    • Cobalt nitrate
    • Cupric nitrate
    • Ferric nitrate
    • Lead nitrate
    • Silver nitrate
    • Strontium nitrate
    • Zinc nitrate
    • Sodium acetate
    • Sodium carbonate
    • Sodium chloride
    • Sodium ferrocyanide
    • Sodium hydroxide
    • Sodium iodide
    • Sodium oxalate
    • Sodium phosphate
    • Sodium silicate
    • Sodium sulfate
  • 1 box toothpicks
  • 2 preprinted acetate sheets
  • Instruction manual

Specifications

Certifications/Compliance Next gen aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Chemistry
Includes 6 mL of 22 chemicals, 1 box toothpicks, 2 preprinted acetate sheets, instruction manual
Material Cardboard Box Kit
Weight (English) 1.61 lb.
Dimensions (L x W x H) 12 x 9 x 4 in.
Class Size 2 Lab Groups
Product Type Ionic Interaction Chemistry Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.