Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Element Groups Educational Kit
GREENER_CHOICESCI_ED

Catalog No. s28488 Shop All Aldon Products
Click to view available options
Class Size:
8 Lab Groups
WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid and Potassium Bromate, which are known to the State of California to cause cancer.
WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid and Potassium Bromate, which are known to the State of California to cause cancer.

To perform two sets of experiments focusing on alkaline earth metals and halogens groups. Innovating Science Element Groups Educational Kit focus on reactivity of alkaline earth metals and measuring reactivity within halogen group.

  • Contains enough materials for 8 groups
  • Teacher's manual and student Study Guide copymasters are included
  • Kit Includes:
    • 0.2 M Potassium Iodate (8 x 10 mL)
    • 0.25 M Ammonium Oxalate (8 x 10 mL)
    • 0.5 M Sulfuric Acid (2 x 20 mL)
    • 1.0 M Barium Nitrate (8 x 10 mL)
    • 1.0 M Calcium Nitrate (8 x 10 mL)
    • 1.0 M Magnesium Nitrate (8 x 10 mL)
    • 1.0 M Potassium Bromide (8 x 3 mL)
    • 1.0 M Sodium Carbonate (8 x 10 mL)
    • 1.0 M Potassium Chloride (8 x 3 mL)
    • 1.0 M Potassium Iodide (8 x 3 mL)
    • 1.0 M Strontium Nitrate (8 x 10 mL)
    • 1.0 M Sulfuric Acid (8 x 10 mL)
    • Chlorine Water (8 x 3.5 mL)
    • Iodine Water (8 x 3.5 mL)
    • Mineral Oil (8 x 15 mL)
    • Potassium Bromate (0.5 g)
    • Potassium Bromide (1.72 g)
    • 120 Graduated Plastic Pipette
    • 8 Vials for Bromine Water
    • 8 Labels for Bromine Water

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational use
Quantity 1 Kit
Dimensions (L x W x H) 12 x 12 x 12 in.
Class Size 8 Lab Groups
Product Type Element Groups Educational Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.