Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Periodic Table - Nonmetals, Metals, And Metalloids
GREENER_CHOICESCI_ED

Catalog No. S40759 Shop All Aldon Products
Change view
Click to view available options
Class Size:
15 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40759 15 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40759 Supplier Innovating Science™ Supplier No. IS2524
Add to Cart
Add to Cart

Students will learn about three different categories of elements – metals, nonmetals, and metalloids. They will examine the physical properties of several elements, test the chemical reactivity of each element and classify each of the tested elements as either metal, nonmetal, or metalloid.

  • During the nineteenth century Russian chemist Dmitri Mendeleev began constructing a table of the elements.
  • The work of Mendeleev allows us to understand that the periodic table of the elements is an organized classification of chemical elements based on certain properties of each element in relation to other elements.
  • Kit contains enough material for 15 groups.
  • Teacher Manual and Student Study Guide copymasters are included.
  • Aligned to the Next Generation Science Standards (NGSS).
  • Disciplinary Core Ideas: PS1.A; PS1.B
  • Performance Expectations: MS-PS1-2; HS-PS1-1; HS-PS1-2
  • Cross Cutting Concepts: Patterns
  • Engineering Practices: Analyzing and Interpreting Data; Developing and Using Models

Specifications

Grade 7 to 14
Age 13 to 20
For Use With (Application) Chemistry
Includes 4 x 30 mL Hydrochloric Acid, 1.0N; 4 x 30 mL Copper (II) Chloride; 25 g Aluminum Metal Shot; 25 g Carbon Activated Pellets; 25 g Silicon Metal Lumps; 25 g Zinc Shot; 25 g Sulfur Lumps; 45 pieces Copper Metal Foil 0.5 in.; 45 pieces Magnesium Metal 0.5 in.; 105 Test Tubes; 30 Pipettes; 15 Nails
Quantity 1
Dimensions (L x W x H) 11.0125 x 8.75 x 4 in.
Class Size 15 Lab Groups
Product Type Chemistry Education Kit

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.