Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Porosity And Permeability Lab Activity
GREENER_CHOICESCI_ED

Catalog No. S40769 Shop All Aldon Products
Change view
Click to view available options
Class Size:
15 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40769 15 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Catalog No. S40769 Supplier Innovating Science™ Supplier No. IS8707
Add to Cart
Add to Cart
This item is not returnable. View return policy
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

In this activity, students examine three different substrates and determine the porosity of each. After finding the volume of water each substrate can hold, students will compare substrate permeability to determine how each may affect the ability of water to move beneath the surface.

While sources of fresh water are usually associated with visible bodies of water such as lakes, rivers, ponds, and streams, the majority of fresh water on Earth is actually underground, collectively referred to as groundwater. Like fresh water found on the surface, groundwater can flow beneath the surface of the planet. Porosity and permeability are two factors that affect both how much groundwater may be found in a given area and the ability of this water to move beneath the surface as well as affect the degree in which certain environmental issues, such as water pollution, may impact different areas.

  • Kit contains enough materials for 15 groups
  • Teacher's Manual and Student Study Guide copymasters are included
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: ESS3.A; ESS2.A
  • Performance Expectations: MS- ESS3-1; HS-ESS2-2; HS- ESS3-1
  • Cross Cutting Concepts: Influence of Science, Engineering and Technology on Society and the Natural World; Stability and Change, Cause and Effect
  • Engineering Practices: Constructing Explanations and Designing Solutions; Developing and Using Models

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Earth Science
Includes Marble chips; Medium gravel; Coarse sand; 60 Plastic cups; 15 Nails; Modeling clay; 25 mL Food coloring
Material Cardboard Box Kit
Quantity 1
Dimensions (L x W x H) 10 x 10 x 10 in.
Class Size 15 Lab Groups
Product Type Porosity and Permeability Kit
Show More Show Less

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.