Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Small Group Learning: Chromatography Of Amino Acids
SCI_ED

Catalog No. s40730 Shop All Aldon Products
Click to view available options
Class Size:
5 Lab Groups
WARNING: This product can expose you to chemicals including Methanol/Methyl isobutyl ketone, which is known to the State of California to cause cancer, birth defects and reproductive harm. For more information go to www.P65Warnings.ca.gov.
WARNING: This product can expose you to chemicals including Methanol/Methyl isobutyl ketone, which is known to the State of California to cause cancer, birth defects and reproductive harm. For more information go to www.P65Warnings.ca.gov.

In this activity, students will perform a paper chromatography experiment on three known amino acids, and then use their results to identify the components of an unknown amino acid mixture.

  • Amino acids are the fundamental building blocks of all proteins.
  • Often times scientists may need to identify the amino acid contained in a protein.
  • Paper chromatography is one method for separating and identifying individual amino acids.
  • This Chromatography of Amino Acids activity, students will perform a paper chromatography experiment on three known amino acids, and then use their results to identify the components of an unknown amino acid mixture
  • Kit contains enough material for 15 groups
  • Teacher Manual and Student Study Guide copymasters are included
  • Kit Includes:
    • 95% Ethanol Solution (4 x 25 mL)
    • Chromatography Solvent (4 x 25 mL)
    • Alanine Control (30 mL)
    • Glycine Control (30 mL)
    • Leucine Control (30 mL)
    • Unknown Amino Acid Mixture (30 mL)
    • 1 bottle Ninhydrin Powder
    • 8 Capillary Tubes
    • 20 Chromatography Papertes

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Chemistry
Includes 0.5 g Ninhydrin Powder, 4 x 25 mL 95% Ethanol Solution, 2 x 25 mL Chromatography Solvent, 10 mL Alanine Control, 10 mL Glycine Control, 10 mL Leucine, Control, 10 mL Unknown Amino Acid Mixture, 4 Capillary Tubes, 1 Centrifuge Tube, 7 Chromatography Sheets
Material Cardboard Box Kit
Quantity 1
Dimensions (L x W x H) 9 x 6 x 4 in.
Class Size 5 Lab Groups
Product Type Chromatography Kit
Show More Show Less

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.