Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Small Group Learning: Introduction To Ionic Reactions
SCI_ED

Catalog No. S40727 Shop All Aldon Products
Change view
Click to view available options
Class Size:
5 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40727 5 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
WARNING: This product can expose you to chemicals including Lead and lead compounds, Cadmium and cadmium compounds and Chromium/hexavalent compounds, which are known to the State of California to cause cancer, birth defects and reproductive harm. For more information go to http://www.P65Warnings.ca.gov.
Catalog No. S40727 Supplier Innovating Science™ Supplier No. IS2518SGL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
WARNING: This product can expose you to chemicals including Lead and lead compounds, Cadmium and cadmium compounds and Chromium/hexavalent compounds, which are known to the State of California to cause cancer, birth defects and reproductive harm. For more information go to http://www.P65Warnings.ca.gov.

This kit is designed to introduce students to the concept of ionic reactions. Students will test a series of chemical combinations and observe reactions.

  • Contents of this kit have been designed to minimize cross contamination and waste generation, while streamlining teacher preparation
  • Kit has all of the materials needed for 5 groups
  • Teacher's Manual and Student Study Guide copymasters are included
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: PS1.A; PS1.B
  • Performance Expectations: MS-PS1-1; MS-PS1-2; MS-PS1-5; HS-PS1-1; HS-PS1-2; HS-PS1-7
  • Cross Cutting Concepts: Patterns; Scale, Proportion and Quantity; Energy and Matter
  • Engineering Practices: Developing and Using Models; Analyzing and Interpreting Data

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Chemistry
Includes 10 mL 0.1 M Sodium Acetate, 10 mL 0.1 M Sodium Chloride, 10 mL 0.1 M Sodium Carbonate, 10 mL 0.1 M Sodium Ferrocyanide, 10 mL 0.1 M Sodium, Hydroxide, 10 mL 0.1 M Sodium Iodide, 10 mL 0.1 M Sodium Oxalate, 10 mL 0.1 M Sodium Phosphate, 10 mL 0.1 M Sodium Silicate, 10 mL 0.1 M Sodium, Sulfate, 10 mL 0.1 M Lead Nitrate, 10 mL 0.1 M Silver Nitrate, 10 mL 0.1 M Cupric Nitrate, 10 mL 0.1 M Cadmium Nitrate, 10 mL 0.1 M Strontium Nitrate, 10 mL 0.1 M Cobalt Nitrate, 10 mL 0.1 M Calcium Nitrate, 10 mL 0.1 M Zinc Nitrate, 10 mL 0.1 M Aluminum Nitrate, 10 mL 0.1 M Chromium Nitrate, 10 mL 0.1 M Ferric Nitrate, 10 mL 0.1 M Barium Nitrate, 1 box Toothpicks, 5 Acetate Sheets – Preprinted
Material Cardboard Box Kit
Quantity 1
Dimensions (L x W x H) 11.1 x 8.8 x 4 in.
Class Size 5 Lab Groups
Product Type Chemistry Education Kit
Show More Show Less

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.