Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Small Group Learning: Nitrates, Phosphates and Eutrophication
GREENER_CHOICESCI_ED

Catalog No. S40758 Shop All Aldon Products
Change view
Click to view available options
Class Size:
5 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40758 5 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40758 Supplier Innovating Science™ Supplier No. IS9701SGL
Add to Cart
Add to Cart

Students will observe and examine the effects of nitrates, phosphates, and a combination of the two in miniature ponds.

  • Students will understand the importance and value of fresh water and the need to protect and conserve this valuable resource. They will realize that a variety of factors, including natural ones, contribute to the overall problem of water pollution.
  • After completing this lab, students should understand the difference between point source and non-point source pollution and understand the role of nitrates and phosphates in the process of eutrophication.
  • Materials for 5 groups
  • Teacher's manual and student copymasters are included
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: PS1.A; PS1.B
  • Performance Expectations: MS-PS1-2; HS-PS1-3
  • Cross Cutting Concepts: Patterns
  • Engineering Practices: Analyzing and Interpreting Data; Planning and Carrying Out Investigations

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Environmental Chemistry
Includes 20 mL Nitrate (10% sodium nitrate) Solution; 20 mL Phosphate (10% sodium phosphate) Solution; 20 mL Nitrate/Phosphate (5% Sodium Nitrate/5% Sodium Phosphate) Solution; 20 mL Control (Deionized) Water; 20 Plastic Cups; 1 pkg Microscope Slides; 1 pkg Coverslips
Material Cardboard Box Kit
Quantity 1
Dimensions (L x W x H) 8 x 8 x 8 in.
Class Size 5 Lab Groups
Product Type Chemistry Education Kit
Show More Show Less

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.