Learn More
MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial
Shop All MilliporeSigma Supelco ProductsDescription
- Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
- Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
- Inserts are generally chosen based on the inner diameter of the vial neck.
- Standard opening vials (4.6 mm ID) require a 5 mm OD insert.
Specifications
Specifications
| Diameter (Metric) Inner | 4.6 mm |
| Diameter (Metric) Outer | 5 mm |
| Material | Glass |
| Volume (Metric) | 0.2 mL |
| Insert Type | Conical with Polyspring |
| No. per Pack | 100 Pk. |
| Height (Metric) | 30 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.