Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial

Catalog No. p-7213866
Click to view available options
No. per Pack:
100 Pk.
1000 Pk.
200 Pk.

Allow the use of smaller sample volumes with standard autosampler vials

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts are generally chosen based on the inner diameter of the vial neck.
  • Standard opening vials (4.6 mm ID) require a 5 mm OD insert.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Diameter (Metric) Outer 5 mm
Material Glass
Volume (Metric) 0.2 mL
Insert Type Conical with Polyspring
No. per Pack 100 Pk.
Height (Metric) 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.