Learn More
Description
- Screening proteins from various mouse tissues
- Contains 11 mouse tissue lysates (20μg total protein per lane) on 4-20% Tris-Glycine mini gel
- Prepared from resolution by SDS-PAGE at 125V for 1 hour
- Proteins are electro-blotted for 2 hours at 25V onto PVDF membrane
- Stained with amido black for visualization of proteins
Applications:
Screening proteins from various mouse tissues
Specifications
Specifications
| For Use With (Application) | SDS-Page |
| Quantity | 1 Membrane |
| Material | PVDF |
| Product Line | Novus |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
