Learn More
Interscience InstaBAG MILK

The InstaBAG MILK is a filter bag with dehydrated skimmed milk powder.
$289.50 - $483.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Disposable | Single-use |
Sterility | Sterile |
Thickness (Metric) | 72 μm |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
16-949-067
![]() |
Interscience
115022 |
225 g Milk Powder |
Case of 120 for $348.00
|
|
|||||
16-949-068
![]() |
Interscience
115090 |
900 g Milk Powder |
Case of 40 for $289.50
|
|
|||||
16-949-065
![]() |
Interscience
115225 |
2250 g Milk Powder |
Case of 30 for $435.00
|
|
|||||
16-949-066
![]() |
Interscience
115337 |
3375 g Milk Powder |
Case of 20 for $483.50
|
|
|||||
Description
The InstaBAG MILK is a filter bag that encloses a pre-dosed milk powder media allowing a 2-in-1 process: media and sample preparation for microbiological analyses. It is idea for the analysis of chocolate products.
- Filter bag with dehydrated pre-dosed media
- Type of dehydrated media: French milk powder from Normandy
- Filter porosity: <250 microns
- Compatible with any laboratory blender
Available in 225 g, 900 g, 2,250 g, and 3,375 g.
Specifications
Not Autoclavable | |
Single-use | |
72 μm | |
3 mil |
Clear | |
Sterile | |
Yes | |
Blender Bag |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.