Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Installation Kits for Packed and Micropacked Columns
SDP

Catalog No. 06711394 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With:
1 mm O.D. Columns
2 mm I.D. Columns
Diameter (Metric) Inner:
1 mm
2 mm
For Use With (Application):
For Direct Injections
For Valve Applications
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Diameter (Metric) Inner For Use With (Application)
06-711-394 1 mm O.D. Columns 1 mm For Valve Applications
06-711-395 1 mm O.D. Columns 1 mm For Direct Injections
06-711-396 2 mm I.D. Columns 2 mm For Valve Applications
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-711-394 Supplier Restek™ Supplier No. 21065
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Part No. 21065

One 1/16 in. Valco nut, one 1/16 in. stainless steel nut, one 1/16 in. Vespel/graphite ferrule, one 1/16 in. graphite ferrule, one stainless steel ferrule, one 1/16 in. stainless steel front ferrule, one 1/16 in. stainless steel back ferrule

Part No. 21066

Two 1/16 in. stainless steel nuts, two 1/16 in. Vespel/graphite ferrules, two 1/16 in. graphite ferrules, two 1/16 in. stainless steel front ferrules, two 1/16 in. stainless steel back ferrules

Part No. 21067

One 1/8 in. stainless steel nut, one stainless steel Valco nut, one 1/8 in. Vespel/graphite ferrule, one stainless steel Valco ferrule, one 1/8 in. stainless steel front ferrule, one 1/8 in. stainless steel back ferrule

Installation kits for packed and micropacked columns for direct injections or valve applications.

Part No. 21065

  • For micropacked columns
  • For 1mm ID columns
  • For valve applications

Part No. 21066

  • For micropacked columns
  • For 1mm ID columns
  • For direct injections

Part No. 21067

  • For packed columns
  • For 2mm ID columns
  • For valve applications

Specifications

Type Installation Kit
Diameter (Metric) Inner 1 mm
For Use With (Application) For Valve Applications
Includes One 1/16 in. Valco nut, one 1/16 in. stainless steel nut, one 1/16 in. Vespel/graphite ferrule, one 1/16 in. graphite ferrule, one stainless steel ferrule, one 1/16 in. stainless steel front ferrule, one 1/16 in. stainless steel back ferrule
For Use With 1 mm O.D. Columns
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.