Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Instructor Desk

Shop All Diversified Spaces Products


Click to view available options
Includes:
No sink
One mixing faucet, sink, polypropylene trap and one double gas cock
Description
- 1 in. thick black phenolic resin top
- Constructed of solid oak and oak veneers
- Earth-friendly chemical resistant UV finish
- Epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
- Include locks for the drawers and doors
Compliance
SEFA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Instructor Desk |
| Color | Light Brown |
| Warranty | Limited Lifetime |
| Finish | Chemical Resistant, Earth-friendly UV |
| Dimensions (D x W x H) | 76.2 x 243.8 x 91.4 cm (30 x 96 x 36 in.) |
| Certifications/Compliance | MAS Certified Green |
| Includes | One mixing faucet, sink, polypropylene trap and one double gas cock |
| Top Style | Black phenolic resin top |
| Material | Red Oak |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction