Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Instructor Desk with Sink
SCI_ED

Catalog No. p-7112104 Shop All Diversified Spaces Products
Click to view available options
Product Type:
Instructor Desk with Left Sink
Instructor Desk with Right Sink

Complete demonstration center constructed of solid oak, oak hardwood and oak veneers.

  • Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
  • GFI protected AC duplex receptacle
  • Includes pull out writing board and locks for cupboard (door hinged right/left) and all four drawers

Dimensions

  • Knee space: 32.5D x 22 in. W
  • Pull-out: 25.25D x 16.25W x 0.75 in. H
  • Small Drawers: 18D x 13.5W x 4 in. H
  • File Drawer: 18D x 13.5W x 10.25 in. H
  • Cupboard: 28D x 19.5W x 29.5 in. H

Compliance

SEFA

Specifications

Product Type Instructor Desk with Left Sink
Color Light Brown
Top Style Black Phenolic Resin (1 in.)
Dimensions (D x W x H) Sink: 25.4 x 35.5 x 15.2 cm
Certifications/Compliance MAS Certified Green
Warranty Limited Lifetime
Material Red Oak
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.