Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Alm Retractor

Catalog No. p-4185378
Change view
Click to view available options
Length (English):
2.75 in.
3.87 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-180 2.75 in.
12-460-181 3.87 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-180 Supplier Integra™ Miltex™ Supplier No. 1112
Only null left
Add to Cart
Add to Cart

Separates and holds tissue and organs

  • Self-retaining
  • High-quality surgical-grade stainless steel

Specifications

Product Type Alm Retractor
Grade Premium
Length (English) 2.75 in.
Length (Metric) 7 cm
Material Stainless Steel
For Use With (Application) Separates and holds tissue and organs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.