Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Barraquer Eye Speculum
Click to view available options
Width (Metric) Blade:
1.49 cm
10 cm
Description
- High-quality surgical-grade stainless steel
- Length: 1.75 in. (4.4cm)
Specifications
Specifications
| Product Type | Barraquer Eye Speculum |
| Grade | Premium |
| Length (English) | 1.75 in. |
| Length (Metric) | 4.4 cm |
| Material | Stainless Steel |
| Width (English) Blade | 0.39 in. |
| Width (Metric) Blade | 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction