Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Bonn Micro Suture/Tissue Forceps
With tying platform
$1230.00 - $1270.00
Specifications
Material | Stainless Steel |
---|---|
Product Type | Forceps, Suturing |
Quantity (No. per Case) | Each |
Includes | Tying platform |
Teeth Count | 1 x 2 |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
12-460-323
|
Integra™ Miltex™
18835 |
2.75 in. | 70 mm |
Each for $1,270.00
|
|
||||
12-460-324
|
Integra™ Miltex™
18836 |
3.75 in. | 95 mm |
Each for $1,230.00
|
|
||||
Description
- 1 x 2 Teeth, 0.12mm wide
- Satin-finish stainless steel
Specifications
Stainless Steel | |
Each | |
1 x 2 |
Forceps, Suturing | |
Tying platform |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title