Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Brown-Adson Tissue Forceps
Click to view available options
Tip Style:
Cross Serrated
Side Grasping
Description
- Length 4.75 in. (12.1cm)
- Satin-finish stainless steel
- 7 x7 teeth
Specifications
Specifications
Tip Style | Cross Serrated |
Length (English) | 4.75 in. |
Material | Stainless Steel |
Length (Metric) | 120 mm |
Product Type | Forceps, Tissue, Brown-Adson |
Quantity (No. per Case) | Each |
Grade | Standard |
Teeth Count | 7 x 7 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction