Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Castroviejo Needle Holders

Length 5.5 in. (14cm)

$1099.00 - $1684.00

Specifications

Product Type Castroviejo Needle Holder
Length (English) 5.5 in.
Length (Metric) 14 cm
View More Specs

Products 4
Catalog Number Mfr. No. Style Price Quantity & Availability  
Catalog Number Mfr. No. Style Price Quantity & Availability  
12-460-290
View Documents
Integra™ Miltex™
181820
Smooth, straight tip w/o lock
Each for $1,099.00
Only null left
Add to Cart
 
12-460-293
View Documents
Integra™ Miltex™
181828TC
Smooth jaws, straight tip w/lock
Each for $1,684.00
Only null left
Add to Cart
 
12-460-291
View Documents
Integra™ Miltex™
181824
Smooth, curved tip w/o lock
Each for $1,173.00
Only null left
Add to Cart
 
12-460-292
View Documents
Integra™ Miltex™
181828
Smooth, straight tip w/lock
Each for $1,487.00
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

Castroviejo Needle Holder
5.5 in.
14 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.