Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Deaver Scissors
Click to view available options
Blade Style:
Curved
Straight
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Length: 5.5 in. (14cm)
Specifications
Specifications
Product Type | Surgical Scissors |
Blade Style | Straight |
Grade | Premium |
Length (English) | 5.5 in. |
Length (Metric) | 13.97 cm |
Material | Stainless Steel |
For Use With (Application) | Surgical, Precision |
Tip Style | Sharp/Sharp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction