Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Ferris Smith Tissue Forceps
With serrated platform tip
$514.50
Specifications
Tip Style | Serrated Platform |
---|---|
Length (English) | 7 in. |
Material | Stainless Steel |
Length (Metric) | 178 mm |
Product Type | Forceps, Tissue, Ferris Smith |
Catalog Number | Mfr. No. | Teeth Count | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Teeth Count | Price | Quantity & Availability | |||||
12-460-369
|
Integra™ Miltex™
26958 |
2 x 3 |
Each of 1 for $514.50
|
|
|||||
Description
- Pattern length 7 in. (17.8cm)
- Satin-finish stainless steel
Specifications
Serrated Platform | |
Stainless Steel | |
Forceps, Tissue, Ferris Smith | |
Satin |
7 in. | |
178 mm | |
Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title