Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Foerster Sponge Forcep
Click to view available options
Tip Style:
Straight, Serrated
Straight, Smooth
Description
- Straight jaws
- Pattern length 9.5 in. (24.1cm)
Specifications
Specifications
Tip Style | Straight, Serrated |
Length (English) | 9.5 in. |
Material | Stainless Steel |
Length (Metric) | 241 mm |
Product Type | Forceps, Sponge, Foerster |
Quantity (No. per Case) | Each |
Finish | Satin |
Grade | Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction