Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Gerald Dressing Forceps
Click to view available options
Tip Style:
Curved, Serrated
Straight, Serrated
Description
- Length 7 in. (17.8cm)
- Satin-finish stainless steel
Specifications
Specifications
Tip Style | Straight, Serrated |
Length (English) | 7 in. |
Material | Stainless Steel |
Length (Metric) | 178 mm |
Product Type | Forceps, Dressing, Gerald |
Quantity (No. per Case) | Each |
Finish | Satin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction