Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Halsted Mosquito Forceps

Catalog No. 12460106
Change view
Click to view available options
Tip Style:
Curved
Curved, Extra Delicate
Straight
Straight, Fine
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-106 Straight
12-460-169 Straight, Fine
12-460-170 Curved, Extra Delicate
12-460-168 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-460-106 Supplier Integra™ Miltex™ Supplier No. 72
Add to Cart
Add to Cart

Full, horizontal serrations

  • Length 5 inches
  • Satin-finish stainless steel

Specifications

Tip Style Straight
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 127 mm
Product Type Forceps, Mosquito, Halsted
Quantity (No. per Case) Each
Finish Satin
Grade Premium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.