Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Halsted Mosquito Forceps
Click to view available options
Tip Style:
Curved
Curved, Extra Delicate
Straight
Straight, Fine
Description
- Length 5 inches
- Satin-finish stainless steel
Specifications
Specifications
Tip Style | Straight |
Length (English) | 5 in. |
Material | Stainless Steel |
Length (Metric) | 127 mm |
Product Type | Forceps, Mosquito, Halsted |
Quantity (No. per Case) | Each |
Finish | Satin |
Grade | Premium |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction