Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Kelly Forceps

Catalog No. p-4184994
Click to view available options
Tip Style:
Curved
Straight

Partial, horizontal serrations

  • Stainless steel
  • Polished ring handles for comfortable grip
  • Length 5.5 in. (14cm)

Specifications

Tip Style Straight
Length (English) 5.5 in.
Material Stainless Steel
Length (Metric) 140 mm
Product Type Forceps, Kelly
Quantity (No. per Case) Each
Grade Premium
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.