Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Micro Friedman Rongeur

Catalog No. p-4185182
Click to view available options
Length (Metric):
133 mm
143 mm
Tip Style:
30° Curve
90° Angled
Straight

Tips 1.3mm wide

  • Stainless steel

Specifications

Tip Style 30° Curve
Length (English) 5.62 in.
Material Stainless Steel
Length (Metric) 143 mm
Product Type Friedman Rongeur
Quantity (No. per Case) Each
Finish Satin
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.