Learn More
Integra™ Miltex™ Micro Instrument Sterilizing Cases
Description
- Double rows of pins welded to bottom hold instruments in place
- Strips of silicone rubber cushions on bottom and cover give added protection to instruments (fixed or adjustable, depending on style)
- Perforated cover and bottom assure complete heat penetration with no build-up of condensation
- All edges rolled for safety
- Easily operated lock holds cover securely
Specifications
Specifications
| For Use With (Application) | Organize and Protect Instruments from Damage During Sterilization, Storage and Transport |
| For Use With (Equipment) | Micro Instrument |
| Includes | Handle and Removable Cover |
| Product Type | Sterilizing Case with Adjustable Cushions |
| Length (Metric) | 20.3 cm |
| Length (English) | 8 in. |
| Width (Metric) | 21.6 cm |
| Width (English) | 8.5 in. |
| Height (Metric) | 3.2 cm |
| Height (English) | 1.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.