Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Microsurgery Needle Holders

Catalog No. 12460218
Click to view available options
Length (Metric):
13.3 cm
18 cm
Style:
Curved jaws
Curved jaws w/locking
Straight jaws
Straight jaws w/locking

Catalog No. 12-460-218

Supplier: Integra™ Miltex™ 171000

Only null left
Add to Cart
Add to Cart

With round handles

  • Locking
  • 0.6mm tips

Specifications

Product Type Microsurgery Needle Holder
Finish Smooth
Style Curved jaws
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.