Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Iris Scissors

Catalog No. p-4185504
Change view
Click to view available options
Blade Style:
Curved
Straight
Catalog No. Blade Style
12-460-787 Curved
12-460-786 Straight
2 options

Catalog No. 12-460-787

Supplier: Integra™ Miltex™ V95306

Only null left
Add to Cart
Add to Cart

All-purpose scissors

  • Exceptional distal cutting capability
  • Length: 4.125 in. (10.5cm)
  • Mid-grade forged from Japanese stainless steel
  • Properly hardened, tempered and passivated
  • Electrolytically polished and ultrasonically cleaned for a high quality finish
  • Guaranteed to be free from defects in workmanship and material

Specifications

Blade Style Curved
Length (English) 4.125 in.
Length (Metric) 10.4 cm
For Use With (Application) Surgical, Ophthalmic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.