Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Iris Tissue Forceps

Catalog No. p-4184990
Change view
Click to view available options
Tip Style:
Full Curved
Half Curved
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-769 Half Curved
12-460-770 Full Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-769 Supplier Integra™ Miltex™ Supplier No. V918788
Only null left
Add to Cart
Add to Cart

1 x 2 teeth

  • Pattern length 4 in. (10.2cm)
  • Stainless steel construction

Specifications

Tip Style Half Curved
Length (English) 4 in.
Material Stainless Steel
Length (Metric) 102 mm
Product Type Forceps, Iris
Quantity (No. per Case) Each
Grade Mid
Teeth Count 1 x 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.