Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Rochester Carmalt Forceps

Catalog No. p-4184974
Click to view available options
Length (Metric):
158 mm
203 mm
Tip Style:
Curved
Straight

Stainless steel construction

Specifications

Tip Style Straight
Length (English) 6.25 in.
Material Stainless Steel
Length (Metric) 158 mm
Product Type Forceps, Rochester-Carmalt
Quantity (No. per Case) Each
Grade Mid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.