Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Mid Grade Tissue Forceps
Click to view available options
Length (Metric):
114 mm
127 mm
140 mm
152 mm
Description
- 1 x 2 teeth
Specifications
Specifications
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Forceps, Tissue |
| Quantity (No. per Case) | Each |
| Grade | Mid |
| Teeth Count | 1 x 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction