Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Operating Room Scissors
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
6.5 in.
7.5 in.
Blade Style:
Curved
Straight
Straight, Supercut
Material:
Stainless Steel
Tungsten Carbide
Tip Style:
Blunt/Blunt
Sharp/Blunt
Sharp/Sharp
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Standard pattern
- Blunt-blunt and sharp-blunt tips are ideal for cutting sutures, gauze, tubing and other materials
- Sharp-sharp tips are preferred for cutting tendons and cartilage
- SuperCut scissors have a specially designed razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to prevent tissue slippage
Order Info
SuperCut scissiors designed to cut tissue only; not recommended for use on suture, gauze or tubing. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
Specifications
| Product Type | Surgical Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 5.5 in. |
| Length (Metric) | 13.97 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, Precision |
| Tip Style | Blunt/Blunt |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction