Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Potts-Smith Tissue Forceps
Click to view available options
Length (Metric):
178 mm
254 mm
Tip Style:
Cross Serrated
Serrated
Material:
Stainless Steel
Tungsten Carbide
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 7 in. |
| Material | Stainless Steel |
| Length (Metric) | 178 mm |
| Product Type | Forceps, Dressing, Potts-Smith |
| Quantity (No. per Case) | Each |
| For Use With (Application) | Comfortable grasp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction