Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Integra™ Syringe

Catalog No. 1482353 Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
21 G
22 G
23 G
Connection Type:
Retractible and Detachable
Length (English) Needle:
1 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed to have low waste space to help reduce medication waste

  • 3mL
  • Sterile
  • Retractable needle
  • Shelf Life: 5 years

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 22 G
Length (English) Needle 1.5 in.
Product Type Syringe
Volume (Metric) 3 mL
Connection Type Retractible and Detachable
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.