Learn More
Labconco™ Intelli-Sense™ Multi-Speed Blowers without Control Box

Shop All Labconco Corporation Products


Description
Coated Steel Blowers
With direct drive ECM motor and corrosion resistant phenolic coating on impeller and housing.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Provides adjustable speeds over broad range of airflows
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Removable weather cover allows easy access to ECM motor and impeller shaft
- Forward curved impellers are balanced to ensure quiet operation and optimum air delivery
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Explosion-Proof: No
- Motor Power: 1hp
Coated Steel Blowers are not recommended for use with Perchloric Acid.
Fiberglass Blowers
Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
Fiberglass Blowers are not recommended for use with Perchloric Acid.
PVC Blowers
Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings are vacuum formed from unplasticized Type I polyvinyl chloride for complete corrosion protection
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Impellers made of injection-molded PVDF resist highly corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Drain connection on lower portion of housing allows utilization of washdown system
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive, Perchloric acid
- Motor power: 1hp
Fiberglass Blowers are not recommended for use with Perchloric Acid
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Protector I-S Fume Hoods |
| Width (English) | 10 in. (Inlet) |
| Horsepower | 1 |
| Height (Metric) | 71.9 cm |
| Includes | Blower without Control Box |
| Width (Metric) | 60.7 cm |
| Product Type | Blower, Multi-speed |
| Voltage | 230 V |
| Electrical Requirements | 230 V, 50/60 Hz, 6 A |
| Material | PVC |
| Show More |
This blower is for use with Labconco Protector I-S Hoods only. It does not include the Intelli-Sense control box. For all other hoods, order Intelli-Sense Multi-Speed Blowers with control box.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.