Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SMART Technologies Interactive White Board

Click to view available options
Length (Metric):
166.0 cm
197.3 cm
Description
Requires
Projector
Specifications
Specifications
| Includes | Power cable, USB cable, pens, eraser |
| Height (Metric) | 131.2 cm |
| Length (Metric) | 166.0 cm |
| Width (Metric) | 15.3 cm |
| Display | Interactive Whiteboard |
| Electrical Requirements | 7 w, 100 V to 240 V AC |
| Frequency | 50/60 Hz |
| Voltage | 110 V to 240 V AC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction