Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SMART Technologies Interactive White Board
SCI_ED

Catalog No. s13900
Click to view available options
Length (Metric):
166.0 cm
197.3 cm

Catalog No. S13900

Supplier: SMART Technologies SBM685

Requires

Projector

Active learning, skills development, flexible instruction

  • 1:1 aspect ratio
  • Durable interactive steel surface
  • Dual pens, Dual touch
  • Requires projector (not included)
  • Supports one computer connection on a primary display only
  • Four camera DViT
  • Specifications

    Display Interactive Whiteboard
    Width (Metric) 15.3 cm
    Includes Power cable, USB cable, pens, eraser
    Electrical Requirements 7 w, 110 V to 240 V AC
    Height (Metric) 131.2 cm
    Length (Metric) 197.3 cm
    Frequency 50/60 Hz
    Voltage 110 V to 240 V AC
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.