Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Interface Converter Connection Cable Set
SDP

Catalog No. p-9056021
Click to view available options
Voltage:
120 V
230 V

Interface converter - RS 422 cable set and RS 232 / RS 422 interface converter for connection to 10-way plug distributor or for connection to a unit.

  • Set of connection cables and interface connector RS 422 or RS 232
  • For either 10 interfaces or one unit

Specifications

Description Interface converter - RS 422 cable set and RS 232 / RS 422 interface converter for connection to 10-way plug distributor or for connection to a unit
For Use With (Equipment) Multi Management Software APT-COM™
Material Plastic
Type Cable Set
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.