Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interlocked™ Vial with Fused Glass Insert, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010565 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Product Type:
Crimp Top Vial, 11 mm Thread
Screw Thread Vial, 9 mm Thread
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
11-101-0565 Amber Screw Thread Vial, 9 mm Thread
11-101-0564 Clear Screw Thread Vial, 9 mm Thread
11-101-0570 Amber Crimp Top Vial, 11 mm Thread
11-101-0598 Clear Crimp Top Vial, 11 mm Thread
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0565 Supplier MilliporeSigma Supelco Supplier No. 29082U
Add to Cart
Add to Cart

A 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.

  • The new Interlock Vial/Insert limited volume vial is a 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
  • This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
  • The flange top centers the inserts into the vial.
  • Glass to glass fusion eliminates concerns about contaminants.
  • Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass.
TRUSTED_SUSTAINABILITY

Specifications

Description Screw top
Color Amber
Material Glass
Volume (Metric) 0.3 mL
Quantity 100/Pk.
Product Type Screw Thread Vial, 9 mm Thread

Interlocked is a trademark of J.G. Finneran Associates, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.