Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines, Length: 10 m
SDP

Catalog No. 06717550 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.53 mm
Diameter (Metric):
0.69 ± 0.05 mm
Quantity:
6 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Quantity
06-717-550 0.53 mm 0.69 ± 0.05 mm 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-550 Supplier Restek™ Supplier No. 10047600
Only null left
Add to Cart
Add to Cart

Most common solvents easily wet and create a uniform film on the tubing surface

  • Wide range of applications
  • Maximum temperature 325°C
  • Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness

Specifications

Type Intermediate-Polarity, Deactivated Fused Silica
Diameter (Metric) Inner 0.53 mm
Diameter (Metric) 0.69 ± 0.05 mm
Length (Metric) 10 m
Quantity 6 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.