Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines, Pack of 6
Shop All Restek Corporation Products

Description
- Tested with a comprehensive test mix to ensure high inertness
- Useful for a wide range of applications
- Use with most common solvents
- Maximum temperature: 325°C
Specifications
Specifications
| Film Thickness | Not Applicable |
| Length (Metric) | 10 m |
| Material | Deactivated Fused Silica |
| Polarity | Mid Polarity |
| USP Type | None |
| Stationary Phase | Not Applicable |
| Type | GC Guard Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 325°C |
| Temperature Range (Metric) | up to 325°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.