Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Frocks

Catalog No. 19472638 Shop All International Enviroguard Systems Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
39.8 in.
43 in.
44 in.
46 in.
47 in.
48.5 in.
50 in.
Size (English) Chest:
36 in.
38 in.
40 in.
42 in.
44 in.
45 in.
46 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Clean processed frocks protect against various liquids and particulates. Individually packaged and sterilized to prevent workplace contamination and cross-contamination of products or materials.

  • Sterile cleanroom frocks protect against various liquids and particulates
  • Each frock is individually packaged and gamma-irradiated (sterilized) to a 10−6 sterility assurance level (SAL)
  • Low-linting fabric helps reduce the release of unwanted particulates
  • Fabric is breathable and tear-resistant
  • Sterile-Don™ packaging protects against contamination during donning
  • Serged seams
  • Meets high manufacturing standards - made in an ISO-certified facility
  • Secure elastic wrists help keep sleeves in place to reduce the possibility of skin exposure

Order Info

Sterile-Don™ Packaging - Certificate of Sterility included in each case.

Compliance

Lot-control manufactured in ISO certified facilities, clean processed and individually packaged. Sterility assurance 10-6.

Specifications

Product Type Controlled Environments Frock
Size 2X-Large
Material GammaGuard CE™
Color White
Disposable Single-use
Sterility Sterile
Closure Type Snaps
Cuff Style Tunnelized Elastic
Seam Type Serged
Collar Type Bound
Latex Free Yes
No. of Pockets None
Size (English) Chest 44 in.
Size (Metric) Chest 111.76 cm
Certifications/Compliance ANSI-ISEA 101-1996 R2008
Packaging Type Individually Packaged
Length (English) 47 in.
Length (Metric) 119.38 cm
Weight (English) 2.1 oz.
Weight (Metric) 0.06 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.