Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Frocks
Shop All International Enviroguard Systems Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
39.8 in.
43 in.
44 in.
46 in.
47 in.
48.5 in.
50 in.
Size (English) Chest:
36 in.
38 in.
40 in.
42 in.
44 in.
45 in.
46 in.
Description
- Sterile cleanroom frocks protect against various liquids and particulates
- Each frock is individually packaged and gamma-irradiated (sterilized) to a 10−6 sterility assurance level (SAL)
- Low-linting fabric helps reduce the release of unwanted particulates
- Fabric is breathable and tear-resistant
- Sterile-Don™ packaging protects against contamination during donning
- Serged seams
- Meets high manufacturing standards - made in an ISO-certified facility
- Secure elastic wrists help keep sleeves in place to reduce the possibility of skin exposure
Order Info
Sterile-Don™ Packaging - Certificate of Sterility included in each case.
Compliance
Lot-control manufactured in ISO certified facilities, clean processed and individually packaged. Sterility assurance 10-6.
Specifications
Specifications
Product Type | Controlled Environments Frock |
Size | 3X-Large |
Material | GammaGuard CE™ |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Closure Type | Snaps |
Cuff Style | Tunnelized Elastic |
Seam Type | Serged |
Collar Type | Bound |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction