Learn More
International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Shoe Covers
Shop All International Enviroguard Systems ProductsDescription
Sterile shoe covers are made of comfortable fabric and include non-skid soles to help prevent accidental slips as you work. Shoe covers protect against liquids and particulates, so your shoes stay pristine. Each shoe cover is low-linting and sterilized to the highest Sterility Assurance Level (SAL) of 10-6. The low-linting fabric helps reduce the release of unwanted particulates in your work area while tunnelized elastic also contains particle shed. Each pair of shoe covers is individually bagged to help prevent cross-contamination. Each bag includes a red indicator dot for proof of sterilization.
- Sterile-Don™ packaging protects against contamination during donning
- GammaGuard CE™ helps keep wearers cooler vs many competitive fabrics
- Tear-resistant fabric ensures your safety in demanding environments
- Meets high manufacturing standards - made in an ISO-certified facility
- Certificate of sterility included in each case
- Bound seams
Specifications
Specifications
| Size | X-Large |
| Material | Microporous Fabric |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Seam Type | Bound |
| Thickness | 32 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.