Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ MicroGuard CE™ Lab Coats
Shop All International Enviroguard Systems Products
Click to view available options
Length (English):
38.5 in.
40 in.
41 in.
42 in.
43.25 in.
44.5 in.
Description
- Bound seams to eliminate raw edges and particulate generation
- Tunnelized elastic is encapsulated to provide secure closures
- Low linting
- High Moisture Vapor Transmission Rate (MVTR)
- Liquid Barrier
- Economical and recyclable
Appropriate for cleanrooms classified as ISO9 through ISO5
Order Info
Available in bulk packages or individually wrapped clean process packages
Specifications
Specifications
Product Type | Controlled Environments Lab Coat |
Color | White |
Closure Type | Snaps |
Cuff Style | Tunnelized Elastic |
Disposable | Single-use |
Collar Type | Bound Neck |
Seam Type | Serged |
Length (English) | 41 in. |
Length (Metric) | 104.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction